Shop All Sorbents
Pig
Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose
Mfr # PIL204
Zoro # G8396114
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 20 gal
- Color Gray
- Size 10 in x 10 in
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10 in x 10 in |
Length | 10 in |
Width | 10 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 10 in, Volume Absorbed Per Pillow/Blanket 0.5 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Filler Material Cellulose, Outside Skin Material Polypropylene, Recycled Content ( Percent) 85 Percent, Package Type Box, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- TOUGH GUY TOUGH GUY Gray 24" Replacement Squeegee Blade (1ETZ8)
- WALEX AIR FRESHENERS Free Standing Tub Gel Infused With Charcoal Layer Orange Twist Lasts Upto 60 Days (ABSORBRETOT)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- PIG Sorbents, 15 gal, 2 in x 42 in, Universal, Gray, Polypropylene (PIG205)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- Pig Sorbents