Shop All Sorbents
Pig
Sorbents, 2 in x 48 in, Biohazard Liquids, Pink, Polypropylene
Mfr # PIG2300
Zoro # G107630602
product price: $76.00
/pk 4, $19.00/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 76.8 oz/box
- Color Pink
- Size 2 in x 48 in
- Length 48 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 in x 48 in |
Length | 48 in |
Width | 2 in |
Details
Item | Sorbents |
Volume Absorbed (Pack, Each) | 76.8 oz/box |
Color | Pink |
Material | Polypropylene |
Includes | Color Guide |
Fluids Absorbed | Biohazard Liquids |
Connector Type | No Connector |
Filler Material | Alizarin, Sodium Carbonate |
Composition | Sodium Carbonate and Alizarin Filler with Polypropylene Skin |
Outside Skin Material | Polypropylene |
Neutralizes Chemical Type | Acids |
Volume Absorbed Per Sock/Boom | 0.15 gal |
Outer Mesh Material | Polypropylene |
Product Type | Absorbent Sock |
Color/Pattern | Pink |
Neutralizing | Yes |
Description
Product Type Absorbent Sock, Fluids Absorbed Biohazard Liquids, Size 2 in x 48 in, Volume Absorbed Per Sock/Boom 0.15 gal, Color/Pattern Pink, Filler Material Alizarin, Sodium Carbonate, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- FACTORY CAT SQUEEGEE - FRONT .125in APEX, FITS FC (45-757L)
- BRADLEY Soap Dispenser 32oz 6in. spout (6326-680000-GR)
- ADVANCE TABCO Mop Hanger, 23 In (K-242)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- PIG Sorbents, 11 gal, 20 in x 15 in, Oil, White, Polypropylene (26100)
- WYK Sorbent, Super, Flip Top Pail, 18 lb. (2028T)
- Pig Sorbents