Shop All Sorbents
Pig
Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene
Mfr # PIL306
Zoro # G8372524
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 2 gal
- Color Pink
- Size 8 in x 8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8 in x 8 in |
Length | 8 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 8 in, Volume Absorbed Per Pillow/Blanket 0.2 gal, Volume Absorbed per Pkg. 2 gal, Color/Pattern Pink, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- TOUGH GUY 1/2 in W Scratch Brush, 5 3/8 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (400A01)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene (PAD203)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- PIG Sorbents, 18 gal, Universal, Black, Gray, Polypropylene (2410PP)
- Pig Sorbents