Shop All Sorbents
Pig
Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene
Mfr # MAT4304
Zoro # G7876181
product price: $36.45
/pk 3, $12.15/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Color White
- Weight 2 lb
- Perforations No
- Size 48 1/2 L x 28 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48 1/2 L x 28 W |
Width | 28 in |
Length | 48 1/2 in |
Perforated Size | Not Perforated |
Roll Width | 28 in |
Roll Length | 4 1/24 ft |
Outside Dimensions | 48 1/2 in L x 28 in W X 1 in H |
Pad Width | 28 in |
Pad Length | 48 1/2 in |
Outside Width | 28 in |
Pad Size | 48 1/2 L x 28 W |
Outside Length | 48 1/2 in |
Dimensions | 48 1/2 in L x 28 in W X 1 in H |
Wall Height | 2 lb |
Description
Absorbent Mat Pad, Components Included (3) Pads, Drip Pillow Color White, Fluids Absorbed Oil Only, For Use With Brand PIG, For Use With Grainger Item Number 30RA65, For Use With Mfr. Model Number PAK226, For Use with Series PAK, Indoor/Outdoor Use Outdoor, Number of Grommets No Grommets, Number of Pads Included 3, Outside Dimensions 48 1/2 in L x 28 in W X 1 in H, Outside Length 48 1/2 in, Outside Width 28 in, Pad Color White, Pad Length 48 1/2 in, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown Upright metal-capped broom, hardwood handle (5111-R)
- JANITIZED ProTeam High Efficiency Domed motor Filter 50 pc (JAN-HVF074)
- GOJO 8712-04 Antibacterial Plum Foam Handwash Purple ADX-7, 4PK (2488124)
- ZORO SELECT Cotton/Polyester Cloth Rags, 50 lb Box, Sizes Vary, Assorted Colors (G303050PC)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- PIG Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene (MAT4306)
- PIG Sorbents, 20 gal, 31 in x 75 ft, Oil, White, Polypropylene (MAT498)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- Pig Sorbents