Shop All Sorbents
Pig
Sorbents, 2 gal, 36 in L x 24 in W, Fuel, Oils, Black, Polypropylene
Mfr # PAD203
Zoro # G8419485
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 51 oz/pad
- Material Polypropylene
- Color Black
- Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 36 in L x 24 in W |
Length | 36 in |
Width | 24 in |
Perforated Size | Not Perforated |
Description
Product Type Drip Pad, Fluids Absorbed Fuel, Oils, Size 36 in L x 24 in W, Volume Absorbed Per Pad 51 oz, Volume Absorbed per Pkg. 2 gal, Material Polypropylene, Number of Layers 8-ply, Perforated Not Perforated, Perforated Size Not Perforated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in Wet Mop, Looped-End, Green (FGA21206GR00)
- TOTER 48 gal Trash Can, Greenstone (ANA48)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (25450)
- PIG Sorbents, 2 in x 48 in, Biohazard Liquids, Pink, Polypropylene (PIG2300)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT425)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- Pig Sorbents