Shop All Sorbents
Pig
Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene
Mfr # GRP36206-GY
Zoro # G7226129
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 2 gal/pad
- Material Polypropylene
- Color Gray
- Weight 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 25 ft |
Length | 300 in |
Width | 36 in |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 25 ft |
Mat Length | 25 ft |
Mat Width | 3 ft |
Overall Width | 3 ft |
Overall Length | 25 ft |
Length (Perforated) | 25 ft |
Individual Mat Length | 25 ft |
Size (WxL) | 3 ft x 25 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- PORTER-CABLE Wet/Dry Ash Vacuum, 4 gal., 4 HP, 1-1/4" Hose Dia., Cartridge Filter (PCX18184)
- BOARDWALK Industrial Strength Carpet Spotter, 32 oz Bottle, PK12 (090200-12ESSN)
- COMMERCIAL ZONE PRODUCTS 30 gal Hexagon Trash Can, Gray (737103)
- PIG Sorbents, 2.63 gal, 3 in x 38 in, Water, Gray, Polyester (WTR019-GY)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Sorbents, 42.24 oz, 15 in x 20 in, Universal, Gray, Polypropylene (25306)
- Pig Sorbents