Shop All Sorbents
Pig
Sorbents, 2 gal, 3 ft x 25 ft, Universal, Black, Polypropylene
Mfr # GRP36207-BK
Zoro # G5939628
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 2 gal/pad
- Color Black
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 25 ft |
Width | 36 in |
Length | 300 in |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 25 ft |
Mat Length | 25 ft |
Mat Width | 3 ft |
Length (Perforated) | 25 ft |
Overall Length | 25 ft |
Overall Width | 3 ft |
Size (WxL) | 3 ft x 25 ft |
Individual Mat Length | 25 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTSMPANY Phanna Ceil Fan Duster (32001)
- RUBBERMAID COMMERCIAL Metal Leg (FG3975L7BLA)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-81)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- PIG Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene (104PS)
- Pig Sorbents