Shop All Sorbents
Pig
Sorbents, 2 gal, 3 ft x 25 ft, Universal, Black, Polypropylene
Mfr # GRP36206-BK
Zoro # G7246499
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 2 gal/pad
- Color Black
- Weight 3 ft
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 25 ft |
Width | 36 in |
Length | 300 in |
Perforated Size | Not Perforated |
Roll Length | 25 ft |
Roll Width | 36 in |
Mat Length | 25 ft |
Mat Width | 3 ft |
Individual Mat Length | 25 ft |
Length (Perforated) | 25 ft |
Overall Width | 3 ft |
Overall Length | 25 ft |
Size (WxL) | 3 ft x 25 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- CRAFTSMAN 1-7/8 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38675)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- SHEILA SHINE Low Voc Stainless Steel Cleaner & Polish, 10 oz Can, PK12 (SSCA10)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- PIG Spill Caddy, Empty Big Daddy (PAK820)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- OIL-DRI Sorbents, 56 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90901)
- Pig Sorbents