Shop All Sorbents
Pig
Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene
Mfr # MAT280
Zoro # G8246524
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Volume Absorbed (Pack, Each) 19 gal/pk, 19 gal/pad
- Material Polypropylene
- Color Black
- Weight 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 150 ft |
Length | 150 ft |
Width | 3 ft |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed Per Pad 19 gal, Volume Absorbed per Pkg. 19 gal, Color/Pattern Black, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERCON CHEMICAL Liquid Glass Cleaner, Clear Blue, Pleasant, 4 PK (FICCB-GP-04X1-G600)
- BASCO Square Pail, Clear (MMP8005-SK)
- DAMPRID Moisture Absorber Refill No Scent 42 oz (FG30FFESB)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- PIG Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene (PIL104)
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, Black, White, Polyester (BOM414)
- PIG PIG IBC Tote Outdoor Cover (PAK753)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- Pig Sorbents