Shop All Sorbents
Pig
Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene
Mfr # MAT289
Zoro # G8208541
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16 in x 50 ft |
Length | 600 in |
Width | 16 in |
Perforated Size | 10 in x 16 in |
Perforation Along Width | 16 in |
Perforation Along Length | 10 in |
Roll Length | 50 ft |
Roll Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 50 ft, Volume Absorbed Per Pad 768 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- WCR Docazoo Docapole BigReach Pole Hook Attachment (282-10-01)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 190/Case, 25 Lbs/Case (BR103)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- GREEN BOOM Oil-Only Sock, 12 gal, White, 10 PK (S0348S)
- Pig Sorbents