Pig

Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene


product price: $129.00
/pk 100, $1.29/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 18 gal
  • Material Polypropylene
  • Color Gray
  • Perforations Yes
  • Size 16 in x 20 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT173
  • Zoro # G8038301
  • UPC #
    036226008407
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 16 in x 20 in
Length 20 in
Width 16 in
Perforated Size 8 in x 20 in
Perforation Along Width 8 in
Perforation Along Length 20 in

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 20 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.