Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT160
Zoro # G8254601
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Volume Absorbed (Pack, Each) 17 gal/pk, 22 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 22 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 16 in. L X 12 in. W Microfiber Auto Cleaning Cloth , 3PK (982300)
- HAMPTON Medium Zinc-Plated Silver Steel 7.25 in. L Clothesline Bolt Hook 240 lb (02-3489-123)
- FLITZ Multi Purpose Cream, Size 2 lb., Can (CA 03518-6)
- BIG D Big D Non-Para Urinal Toss Block - Evergreen w/ Enzymes 12/Case - 670 (670)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG Sorbents, 10 gal, 5 in x 18 in, Oil, White, Polypropylene (SKM411)
- PIG Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene (MAT247)
- PIG Sorbents, 12 gal, 3 in x 10 ft, Acids, Bases, Unknowns, Pink, Polypropylene (PIG301)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- OIL-DRI Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene (L71392G)
- Pig Sorbents