Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK
Mfr # BLU106
Zoro # G7940834
product price: $72.75
/pk 50, $1.46/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Fibers
- Color Blue
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 43 oz, Volume Absorbed per Pkg. 17 gal, Volume Absorbed Per Pound 37 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- RUBBERMAID COMMERCIAL Commercial-Grade Toilet Bowl Brush, 17" Long, Plastic Handle, Brown (FG632000BRN)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- PIG Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene (GRP36207-GY)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- WYK Sorbents, 3 gal., Oil (510)
- Pig Sorbents