Shop All Sorbents
Pig
Sorbents, 16 gal, 6 in x 48 in, Oil, Various, Polypropylene
Mfr # SKM414
Zoro # G7910664
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 16 gal
- Volume Absorbed (Pack, Each) 16 gal/pk; 2 gal/sock
- Material Polypropylene
- Color Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 6 in x 48 in |
Length | 4 ft |
Width | 6 in |
Diameter | 6 in |
Description
Product Type Flat Sorbent Sock, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 6 in x 48 in, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern Various, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Flat, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- 2XL Empty Bucket, White, High Density Polyethylene (2XL1)
- GOFER PARTS Replacement Squeegee - Rear (A) For Viper VF90125 (GSQ2029AX)
- GENUINE JOE 42.3 fl oz (1250 mL) Antibacterial Foam Soap Refill 4 PK (GJO02889CT)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene (GRP36201-GY)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- Pig Sorbents