Shop All Sorbents
Pig
Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT211
Zoro # G8420106
product price: $121.99
/pk 3, $40.66/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 16 gal
- Material Polypropylene
- Color Gray
- Weight 4 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4 in x 150 ft |
Length | 1,800 in |
Width | 4 in |
Perforated Size | Not Perforated |
Roll Width | 4 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 4 in x 150 ft, Volume Absorbed Per Pad 691 oz, Volume Absorbed per Pkg. 16 gal, Volume Absorbed Per Pound 5 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- KNAPE & VOGT Kv Pull Out Single Bin 20qt 8-3/8in Wide (SBM9-1-20WH)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (25103)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PIG Sorbents, 7 gal, 58 3/4 L x 29 W, Oil, White, Polypropylene (MAT4306)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- PEARL Sorbents, Black, 3 PK (M3001-9999-125-10)
- Pig Sorbents