Shop All Sorbents
Pig
Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester
Mfr # BOM411
Zoro # G7826156
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 16 gal
- Color Black, White
- Size 3 in x 20 ft
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 in x 20 ft |
Length | 20 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 4 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern Black, White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Blue, Cotton/Synthetic, FGD25206BL00 (FGD25206BL00)
- SPRAYWAY Ss Clnr & Polish 15Oz (SW841R)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- GOJO 1250 ml Foam Hand Soap Cartridge (8816-03)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, Black, White, Polyester (BOM410)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- PIG Sorbents, 1 gal, 11 in x 12 in, Harsh Chemicals, Pink, Alizarin, Polypropylene, Sodium Carbonate (MAT304)
- Pig Sorbents