Shop All Sorbents
Pig
Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester
Mfr # BOM204
Zoro # G8244144
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Skin
- Volume Absorbed per Pkg. 16 gal
- Material Polyester
- Color White
- Size 3 in x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3 in x 10 ft |
Length | 10 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Spaghetti Sorbent Boom, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- PIG Sorbents, 3 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT244)
- PIG Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene (GRP36207-GY)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM600)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- Pig Sorbents