Shop All Sorbents
Pig
Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # MAT446
Zoro # G8170967
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 16 gal
- Volume Absorbed (Pack, Each) 16 gal/pk, 16.5 gal/pad
- Material Polypropylene
- Color White
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 1,800 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Roll Length | 150 ft |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,112 oz, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 3 PK (783GC2)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- ATHEA LABORATORIES Disinfecting Wipes, White, Canister, 180 Wipes, 7 in x 6 in, Lemon (1567)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- PIG Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene (MAT444)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- PIG Sorbents, 18 gal, Universal, Black, Gray, Polypropylene (2410PP)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- Pig Sorbents