Shop All Sorbents
Pig
Sorbents, 15 gal, 31 in x 40 in, Bodily Fluids, Gray, Polypropylene
Mfr # HC102
Zoro # G8465965
product price: $197.99
/pk 20, $9.90/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 15 gal
- Volume Absorbed (Pack, Each) 15 gal/pk, 96 oz/pad
- Material Polypropylene
- Color Gray
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 31 in x 40 in |
Length | 40 in |
Width | 31 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Bodily Fluids, For Use With Chemical or Metal Type Bodily Fluids, Size 31 in x 40 in, Volume Absorbed Per Pad 96 oz, Volume Absorbed per Pkg. 15 gal, Volume Absorbed Per Pound 34 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Pre-Filter, Use w/4VDW6 (1016249)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- KISSLER Tube and Pipe Brush, 4 1/2 in L Handle, 1 in L Brush, Black, Polypropylene, 8 in L Overall (08-0615)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- PIG Sorbents, 30 gal, 3 in x 42 in, Oil, Brown, Cellulose (SKM500)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- PIG Sorbents, 2 gal, 10 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25822)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (L90835)
- Pig Sorbents