Shop All Sorbents
Pig
Sorbents, 13 gal, 30 in x 50 ft, Universal, Gray, Polypropylene
Mfr # MAT253
Zoro # G8348767
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.7 gal/pad
- Material Polypropylene
- Color Gray
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 50 ft |
Length | 50 ft |
Width | 30 in |
Perforated Size | 10 in x 10 in |
Perforation Along Width | 10 in |
Roll Width | 30 in |
Roll Length | 50 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 50 ft, Volume Absorbed Per Pad 1,753 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/4" Double Spiral Flue Brush .012 Steel Fill (44035)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- REDTREE INDUSTRIES Redtree Industries 36006 Wood Extension Handle with Threaded Wood Tip - 72" (36006)
- DIVERSEY Liquid Glass and Surface Cleaner, Blue, Fresh Ammonia Scent, Jug, 2 PK (CBD540311)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- PIG Sorbents, 42.24 oz, 15 in x 20 in, Universal, Gray, Polypropylene (25306)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- Pig Sorbents