Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene
Mfr # MAT607-635
Zoro # G8059213
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in x 75 ft |
Length | 900 in |
Width | 24 in |
Perforated Size | 10 in x 24 in |
Roll Width | 24 in |
Perforation Along Width | 24 in |
Roll Length | 75 ft |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., Ready to Use, PK6 (SEENPT6)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- KLEENEX Reveal Multifold Paper Towels, 2 Ply, 150 Sheets, White, 16 PK (46321)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 1 gal, 16 in x 24 in, Universal, Blue, Polyester, Polypropylene (MAT3200)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-81)
- PIG Sorbents, 5 gal, 32 in x 5 ft, Universal, Blue, Polyester, Polypropylene (MAT3205-BL)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- Pig Sorbents