Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene
Mfr # MAT607-634
Zoro # G7848145
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 24 in x 75 ft |
Length | 900 in |
Width | 24 in |
Perforated Size | 10 in x 24 in |
Roll Width | 24 in |
Perforation Along Length | 10 in |
Roll Length | 75 ft |
Perforation Along Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 mL Liquid Hand Soap Cartridge, 4 PK (FG4013131)
- O-CEDAR O-Cedar Commercial 5"x24" Dust Cotton Mop Head (96024)
- HYGEN. RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18 (FGQ41000BL00)
- FLITZ Thick Microfiber Polishing Cloth 16"x16" (MC 200)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG PIG Oil-Only Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT4600)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Blue, Fibers (BLU255)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (436M86)
- Pig Sorbents