Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene
Mfr # MAT607-581
Zoro # G7877816
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 24 in x 75 ft |
Length | 900 in |
Width | 24 in |
Perforated Size | 10 in x 24 in |
Perforation Along Width | 24 in |
Roll Length | 75 ft |
Roll Width | 24 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER PROFESSIONAL Filter, Foam Frame (VFF51)
- ROOTO 32 Oz. Industrial Toilet Bowl Cleaner (1090)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B09 (369440B09)
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- PIG Sorbents, 10 gal, 5 in x 18 in, Oil, White, Polypropylene (SKM411)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- PIG Sorbents, 10 gal, 15 in x 50 ft, Universal, Gray, Polypropylene, Steel (57703)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Blue, Fibers (BLU255)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- Pig Sorbents