Shop All Sorbents
Pig
Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene
Mfr # MAT124
Zoro # G7966427
product price: $127.99
/pk 180, $0.71/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 9 oz/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14 in x 15 in |
Length | 15 in |
Width | 14 in |
Perforated Size | 7 1/2 in x 14 in |
Perforation Along Length | 7 1/2 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad Tablet, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 14 in x 15 in, Volume Absorbed Per Pad 9 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 7 1/2 in x 14 in, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- GREEN GOBBLER Bio-Flow 1.47 Oz. Drain Cleaner Strips, 12PK (G0658D)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT425)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Sorbents, 2 gal, 16 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25821)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polypropylene (PREM510)
- Pig Sorbents