Shop All Sorbents
Pig
Sorbents, 12 in L x 12 in W, Biohazard Liquids, Mauve, Polypropylene
Mfr # PIL2300
Zoro # G907630659
product price: $87.00
/pk 4, $21.75/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 76.8 oz/box
- Material Polypropylene
- Color Mauve
- Size 12 in L x 12 in W
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in L x 12 in W |
Length | 12 in |
Width | 12 in |
Details
Item | Sorbents |
Volume Absorbed (Pack, Each) | 76.8 oz/box |
Material | Polypropylene |
Color | Mauve |
Includes | Color Guide |
Fluids Absorbed | Biohazard Liquids |
UV Resistant | No |
Package Type | Box |
Features | Converts It From Liquid Into Gel and Contains It for Disposal |
Outside Skin Material | Polypropylene |
Filler Material | Alizarin, Polymer, Sodium Carbonate |
Composition | Sodium Carbonate/Polymer/Alizarin (Filler), Polypropylene (Skin) |
Color/Pattern | Mauve |
Neutralizes Chemical Type | Acids |
Volume Absorbed Per Pillow/Blanket | 0.15 gal |
For Use With Fluid or Metal Type | Battery Acid |
Product Type | Absorbent Pillow |
Neutralizing | Yes |
For Use With | Battery Acid |
For Use With Chemical or Metal Type | Battery Acid |
Volume Absorbed Per Sock/Boom | 76.8 oz |
Description
Absorbent Pillow, Fluids Absorbed Biohazard Liquids, Length 12 in, Volume Absorbed Per Pillow/Blanket 0.15 gal, Color/Pattern Mauve, Filler Material Alizarin, Polymer, Sodium Carbonate, Outside Skin Material Polypropylene, Package Type Box, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Personal Soaps 2 PK (7520-02)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, Red (R-542OMS-2L-QC-DB)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- GOFER PARTS Replacement Squeegee - Rear (A) For Pacific Steamex 870711 (GSQ1179AU)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT301)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (MAT630)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- PIG Absorbent Packaging Pouch, Heavyweight, 9.5in W x 14.5in L, 25 pouches per box, 25PK (PKG016)
- OIL-DRI Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90536G)
- Pig Sorbents