Shop All Sorbents
Pig
Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene
Mfr # MAT286
Zoro # G8410796
product price: $136.00
/pk 100, $1.36/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Polyester, Polypropylene
- Color Gray
- Perforations No
- Size 16 1/2 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 1/2 in x 20 in |
Length | 20 in |
Width | 16 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 1/2 in x 20 in, Volume Absorbed Per Pad 16.12 oz, Volume Absorbed per Pkg. 12 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- CARRAND 1/2 in W Detail Brush, 5 1/4 in L Handle, 1 1/2 in L Brush, Blue, Polypropylene, 6 3/4 in L Overall (92046)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR05802 (GSQ1184AU)
- WYPALL Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK (KCC 05120)
- PIG Sorbents, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- FIBERDUCK Oil-Only MW Pad, 100 pcs. (PPSB9)
- Pig Sorbents