Pig

Sorbents, 12 gal, 10 ft x 10 ft, Oil, Black, Polyethylene, Polypropylene


product price: $304.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 12 gal
  • Material Polyethylene, Polypropylene
  • Color Black
  • Perforations No
  • Size 10 ft x 10 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT445
  • Zoro # G8403516
  • UPC #
    036226009985
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 10 ft x 10 ft
Length 10 ft
Width 10 ft
Perforated Size Not Perforated

Description

Product Type Sorbent Ground Mat, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 10 ft x 10 ft, Volume Absorbed Per Pad 12 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Black, Material Polyethylene, Polypropylene, Perforated No, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.