Shop All Sorbents
Pig
Sorbents, 11 gal, 20 in x 15 in, Oil, White, Polypropylene
Mfr # 26100
Zoro # G8328476
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Volume Absorbed (Pack, Each) 11 gal/pk, 14 oz/pad
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20 in x 15 in |
Length | 15 in |
Width | 20 in |
Perforated Size | 10 inx15 in |
Perforation Along Width | 15 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 20 in x 15 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 11 gal, Volume Absorbed Per Pound 24 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 inx15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- RUBBERMAID COMMERCIAL 24 gal Square Trash Can, Textured Black, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLTBK)
- NOBLES HEPA Filter (1203162)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- PIG Sorbents, 7 gal, 15 in x 15 in, Universal, Gray, Polyester, Polypropylene (REZ106)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- Pig Sorbents