Shop All Sorbents
Pig
Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT414
Zoro # G8257864
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to Use 24 oz (HN-3002)
- MEECO MFG CO CHIMNEY BRUSH 8 IN ROUND POLY (33190)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Sage Green (2653-1)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT402)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT418)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene (GRP48200-BK)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- Pig Sorbents