Shop All Sorbents
Pig
Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene
Mfr # WTR006
Zoro # G0213430
product price: $79.69
/pk 50, $1.59/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Fibers, Polypropylene
- Color Blue, White
- Size 15 in x 19 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Length | 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Water, Size 15 in x 19 in, Volume Absorbed Per Pad 29 oz, Volume Absorbed per Pkg. 11 gal, Volume Absorbed Per Pound 24 gal, Color/Pattern Blue; White, Material Fibers, Polypropylene, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- S.M. ARNOLD SNOW PRO SNOW BROOM HEAD (ARWM-900)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 7 gal, 5 in x 48 in, Universal, Gray, Polyester, Polypropylene (REZ105)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Gray, Polypropylene (MAT251)
- Pig Sorbents