Shop All Sorbents
Pig
Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT285
Zoro # G7833831
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Size 15 1/2 in x 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 1/2 in x 20 in |
Length | 20 in |
Width | 15 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 1/2 in x 20 in, Volume Absorbed Per Pad 29 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Upright WindTunnel HEPA Vacuum Bags, Type Y, 2 PK (HVRAH10040)
- GENUINE JOE Genuine Joe Mop Bucket (GJO18800)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- PIG Sorbents, 19 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT127)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- PIG Sorbents, 32 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT458)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- Pig Sorbents