Shop All Sorbents
Pig
Sorbents, 10 gal, 5 in x 18 in, Oil, White, Polypropylene
Mfr # SKM411
Zoro # G8442034
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 10 gal
- Material Polypropylene
- Color White
- Size 5 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 18 in |
Length | 18 in |
Width | 5 in |
Diameter | 5 in |
Description
Product Type Sump Skimmer, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 5 in x 18 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- REFRIGERATION TECHNOLOGIES Big Blu Leak Detector; Brush-On, 8Oz (175B)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- PIG Sorbents, 9 gal, 5 in x 30 in, Oil, White, Polypropylene (SKM412)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 100' L x 32" W (MAT32400-YW)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- 3M Sorbents, 12 gal, 7 in x 15 in, Oil, White, Polyester, Polypropylene (29026)
- Pig Sorbents