Shop All Sorbents
Pig
Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene
Mfr # GRP48200-GY
Zoro # G1891325
product price: $407.00
/ea
Free Shipping & Returns
$407.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Color Gray
- Weight 4 ft
- Perforations No
- Size 48 in x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48 in x 100 ft |
Width | 48 in |
Length | 1,200 in |
Perforated Size | Not Perforated |
Roll Length | 100 ft |
Roll Width | 48 in |
Mat Length | 100 ft |
Mat Width | 4 ft |
Individual Mat Length | 100 ft |
Overall Width | 4 ft |
Overall Length | 100 ft |
Length (Perforated) | 100 ft |
Size (WxL) | 4 ft x 100 ft |
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 10.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- ALLPOINTS All Purpose Cement (851142)
- SPARTA Kettle Brush, 5 1/4 in x 7 1/2 in, White (40041EC02)
- NILFISK HEPA Filter, w/12A502-505 (302001095)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- SPILLTECH Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- Pig Sorbents