Shop All Sorbents
Pig
Sorbents, 10 gal, 48 in x 100 ft, Universal, Black, Polypropylene
Mfr # GRP48200-BK
Zoro # G2369118
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Color Black
- Weight 4 ft
- Perforations No
- Size 48 in x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48 in x 100 ft |
Length | 1,200 in |
Width | 48 in |
Perforated Size | Not Perforated |
Roll Width | 48 in |
Roll Length | 100 ft |
Mat Width | 4 ft |
Mat Length | 100 ft |
Size (WxL) | 4 ft x 100 ft |
Overall Width | 4 ft |
Length (Perforated) | 100 ft |
Overall Length | 100 ft |
Individual Mat Length | 100 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 10.4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- SC JOHNSON PROFESSIONAL Body and Hair Shampoo, 4000mL, Fresh, PK4 (HAB4LTR)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Green, Polypropylene (MAT269)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- PIG Sorbents, 2 gal, 16 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT1650)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- PIG Sorbents, 18 gal, Universal, Black, Gray, Polypropylene (2410PP)
- Pig Sorbents