Shop All Sorbents
Pig
Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene
Mfr # MAT32100
Zoro # G8231641
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Volume Absorbed (Pack, Each) 10 gal/pk, 10 gal/pad
- Material Polyester, Polypropylene
- Color Blue
- Weight 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 32 in x 100 ft |
Width | 32 in |
Length | 100 ft |
Perforated Size | Not Perforated |
Roll Width | 32 in |
Roll Length | 100 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 100 ft, Volume Absorbed Per Pad 10 gal, Volume Absorbed per Pkg. 10 gal, Volume Absorbed Per Pound 23 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Nattura Super Mega Mop Neutral Cleaner, 2PK (956500-39)
- WET & FORGET 1 gal. Indoor Mold and Mildew Disinfectant, Jug (802128)
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Corn Cob (204)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- Pig Sorbents