Shop All Sorbents
Pig
Sorbents, 10 gal, 3 in x 48 in, Oil, White, Polypropylene
Mfr # 104PS
Zoro # G8105212
product price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 10 gal
- Volume Absorbed (Pack, Each) 10 gal/pk; 1 gal/sock
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Skimmer Sock, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene (N4401002)
- REMCO 16 in Sweep Face Push Broom, Medium, Yellow (31796/29626)
- CONQUEROR 103 Liquid, Odor Counteractant Citrus, PK12 (103Q)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT142)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT414)
- PIG Sorbent Pad, 2 gal, 17 in x 24 in, Universal, Gray, Polypropylene (MAT2231)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- Pig Sorbents