Shop All Sorbents
Pig
Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Corn Cob
Mfr # 204
Zoro # G8088053
product price: $62.00
/pk 20, $3.10/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Corn Cob Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 10 gal
- Material Corn Cob
- Color Gray
- Size 3 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 42 in |
Length | 42 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- CHURCH & DWIGHT Arm & Hammer Baking Soda Non-Scented Scent Baking Soda Cleaner Powder 12 oz (97531)
- UNGER Complete Brass Squeegee 6 Inch (GS000,GC150)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- PIG Sorbents, 24 gal, 3 1/4 in x 7 ft, Universal, Gray, Polypropylene (PIG214)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- Pig Sorbents