Shop All Sorbents
Pig
Sorbents, 10 gal, 24 in x 24 in, Oil, White, Polypropylene
Mfr # PIL402
Zoro # G8315492
product price: $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Dacron Mesh & Polyester Skin
- Volume Absorbed per Pkg. 10 gal
- Volume Absorbed (Pack, Each) 10 gal/pk; 2 gal/sock
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in x 24 in |
Length | 24 in |
Width | 24 in |
Diameter | 24 in |
Description
Product Type Spaghetti Skimmer Pillow, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 24 in x 24 in, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Dacron Mesh, Outside Skin Material Polyester, Sock/Boom Profile Flat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Hand Soap, Lotion, Jug, 1 gal, Pink, 4 Pack (GJO02107CT)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- SOFTSOAP 11.25 oz Personal Soaps Pump Bottle, 6 PK (US03574A)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (SKM700)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- PIG Sorbents, 9 gal, 3 in x 18 in, Oil, White, Polypropylene (SKM404)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- Pig Sorbents