Shop All Sorbents
Pig
Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene
Mfr # SKM602
Zoro # G8274524
product price: $245.99
/pk 10, $24.60/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose and Poly Blend Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 10 gal
- Volume Absorbed (Pack, Each) 10 gal/pk; 1 gal/pillow
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 17 in |
Length | 17 in |
Width | 16 in |
Description
Fluids Absorbed Oil Only, Length 17 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White with Absorbent Pillow, Filler Material Co-Polymer Proprietary Blend, Hydrophobic Cellulose, Outside Skin Material Polypropylene, Recycled Content ( Percent) 90 Percent, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Squeegee Automotive (965250)
- CLINTON Small Round White Waste Receptacle (TR-13W)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, Black, White, Polyester (BOM415)
- PIG Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR020)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (26300)
- Pig Sorbents