Shop All Sorbents
Pig
Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene
Mfr # HR7015
Zoro # G7840061
product price: $301.00
/pk 10, $30.10/ea
Free Shipping & Returns
$301.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 10 gal
- Material Polypropylene
- Color Pink
- Size 16 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 17 in |
Length | 17 in |
Width | 17 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 17 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Pink, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- GENUINE JOE Chemical Resistant Trigger Sprayer - Yellow, 24PK (GJO85145)
- ITOUCHLESS iTouchless IT08RCB 30L NX Touchless Trashcan Round Stainless Black Top (IT08RCB)
- PIG Sorbents, 6 gal, 8 in x 17 in, Harsh Chemicals, Pink, Polypropylene (PIL307)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 15 in x 20 in, Universal, Gray, Polypropylene, 50 PK (MAT171)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- Pig Sorbents