Shop All Sorbents
Pig
Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester
Mfr # PIL403
Zoro # G8352495
product price: $210.99
/pk 10, $21.10/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Dacron Mesh & Polyester Skin
- Volume Absorbed per Pkg. 10 gal
- Volume Absorbed (Pack, Each) 10 gal/pk; 1 gal/sock
- Color White
- Size 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 15 in |
Length | 15 in |
Width | 15 in |
Diameter | 15 in |
Description
Product Type Spaghetti Skimmer Pillow, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 15 in x 15 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Dacron Mesh, Outside Skin Material Polyester, Sock/Boom Profile Flat, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sound Muffler, Fits Round 10 qt. (100597)
- MR. LONGARM Mr. LongArm 7508 Super Tab-Lok-Thread Extension Pole - 4.1' to 7.2' (7508)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- DQB 7024 24 ALPINE SMOOTH PUSHBROOM HEAD (10653)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polyester (BOM404)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 2 gal, 10 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25822)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- OIL-DRI Sorbents, 48 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90814G)
- Pig Sorbents