Shop All Sorbents
Pig
Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene
Mfr # MAT3510
Zoro # G7867736
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Material Polypropylene
- Color Pink
- Perforations Yes
- Size 10 in x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10 in x 13 in |
Length | 13 in |
Width | 10 in |
Perforated Size | 5 in x 13 in |
Perforation Along Width | 5 in |
Perforation Along Length | 14 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Bases, Corrosives, Hazardous Chemicals, Size 10 in x 13 in, Volume Absorbed Per Pad 12 oz, Volume Absorbed per Pkg. 10 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 5 in x 13 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- EMSCO GROUP Enormous Yard & Garage Dust Pan, 24-Inch Mouth, Lightweight, Durable, Clip-On Features (7583-1)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT354)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WPF100H-BX)
- Pig Sorbents