Shop All Sorbents
Pig
Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene
Mfr # PAD202
Zoro # G8126562
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1 gal
- Volume Absorbed (Pack, Each) 1 gal/pk, 28 oz/pad
- Material Polypropylene
- Color Black/White
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 23 in L x 21 in W |
Length | 23 in |
Width | 21 in |
Perforated Size | 15 in W x 10 in L |
Perforation Along Length | 10 in |
Perforation Along Width | 15 in |
Description
Product Type Drip Pad, Fluids Absorbed Fuel, Oils, Size 23 in L x 21 in W, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 1 gal, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 15 in W x 10 in L
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- WEIMAN Cleaner, Wipes, For Use On SS, PK30 (92)
- ANTI-SEIZE TECHNOLOGY Hand Cleaning Wipes, 12"L x 9-1/2"W, 70 Wipes (49370)
- PIG Oil-Only Barrel Top Absorbent Mat, 25PK (MAT1502)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Paint Booth Mat, 32 in x 50 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32305-BL)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- Pig Sorbents