Shop All Sorbents
Pig
Sorbents, 1 gal, 12 in x 12 in, Harsh Chemicals, Pink, Polypropylene
Mfr # PIL352
Zoro # G7924567
product price: $89.00
/pk 4, $22.25/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Alizarin & Sodium Carbonate Blend Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 1 gal
- Volume Absorbed (Pack, Each) 1 gal/pk; 0.25 gal/pillow
- Color Pink
- Size 12 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 12 in x 12 in |
Length | 12 in |
Width | 12 in |
Description
Neutralizing Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 12 in, Volume Absorbed Per Pillow/Blanket 0.25 gal, Volume Absorbed per Pkg. 1 gal, Color/Pattern Pink, Filler Material Alizarin, Sodium Carbonate, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- UNGER MicroStrip Washer Sleeve 10 Inch (NS250)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- PIG Sorbents, 6 gal, 22 in Dia., Universal, Blue, Fibers (BLU255)
- PIG Sorbents, 26 gal, 5 in x 120 in, Universal, Yellow, Polypropylene, SAP (WTR002)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU105)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- Pig Sorbents