Shop All Sorbents
Pig
Sorbent Pad, 3 gal, 17 in x 24 in, Universal, White, Polypropylene
Mfr # MAT4431
Zoro # G111248619
product price: $41.59
/pk 10, $4.16/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Weight 2.6 lb
- Color White
- Size 17 in x 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 17 in x 24 in |
Length | 24 in |
Width | 17 in |
Perforated Size | Not Perforated |
Diameter | 2 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, Size 17 in x 24 in, Volume Absorbed Per Pad 38 oz, Volume Absorbed per Pkg. 3 gal, Color/Pattern White, Material Polypropylene, Perforated Size Not Perforated, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- CHOICE 18'' x 5'' Dry Dust Mop Head (2715X18CTN)
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 1 qt. (PC-109C-1)
- GLAD 13 gal Trash Bags, 23.75 in x 24.88 in, .72 Mil, White, 240 PK (CLO79008)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Absorbent Mat Roll Refill for Oil-Only Quick-Response Spill Cart (MAT14401)
- FIBERLINK Sorbents, Universal, 4 PK (PSU34-4)
- Pig Sorbents