Shop All Sorbents
Pig
Sorbent Pad, 2 gal, 17 in x 24 in, Universal, Gray, Polypropylene
Mfr # MAT2231
Zoro # G511248622
product price: $40.49
/pk 10, $4.05/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Weight 2.6 lb
- Color Gray
- Size 17 in x 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 17 in x 24 in |
Length | 24 in |
Width | 17 in |
Perforated Size | Not Perforated |
Diameter | 2 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, Size 17 in x 24 in, Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern Gray, Material Polypropylene, Perforated Size Not Perforated, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER Apple Orchard Dishwashing Liquid (NEW-DISH-A-1G-4CS)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- LIBMAN COMMERCIAL 24 Dust Mop Refill, 6PK (923)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- PIG Sorbents, 22 gal, 15 in x 19 in, Water, Blue, Polypropylene (WTR021)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- EVOLUTION SORBENT PRODUCTS Sorbents, 56 gal, Oil-Based Liquids, Gray, Polypropylene, 2 PK (2(MB)WRF15/150 SPLIT)
- Pig Sorbents