Shop All Sorbents
Pig
Sorbent Pad, 17 oz, 5 in x 8 1/2 in, Universal, White, Polypropylene
Mfr # MAT4430
Zoro # G711248620
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Weight 0.2 lb
- Color White
- Size 5 in x 8 1/2 in
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 in x 8 1/2 in |
Length | 8 1/2 in |
Width | 5 in |
Perforated Size | Not Perforated |
Diameter | 3/4 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, Size 5 in x 8 1/2 in, Volume Absorbed Per Pad 1 oz, Volume Absorbed per Pkg. 17 oz, Color/Pattern White, Material Polypropylene, Perforated Size Not Perforated, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- ALLPOINTS Polish For S/S, 1 Quart, Ca Sheila Shine (1431158)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- CONTRACTORS SOLVENT Contractors Solvent32Oz (10131)
- PIG Sorbents, 33 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MAT216)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT310)
- PIG Sorbents, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-70)
- Pig Sorbents