Shop All Floor Signs
Pig
Social Distance Floor Sign, PK6
Mfr # GMM82001-BK
Zoro # G0745555
product price: $75.00
/pk 6, $12.50/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Mat Color Black
- Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants
- Legend Color Yellow
- Number of Panels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GMM82001-BK
- Zoro # G0745555
- UPC # 036226046119
- Country of Origin United States
- Category Floor Signs
Dimensions
Cord Length | No Cord |
Mat Length | 26 in |
Overall Width | 26 in |
Mat Width | 8 in |
Overall Length | 8 in |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.32 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (10 pk) (48-73-4004)
- NMC Authorized Personnel Only Walk On Floor Sign (WFS14)
- NMC Exit With Arrow Glow Walk On Floor Sign (GWFS9)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- RUBBERMAID COMMERCIAL pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL (FG9S0000YEL)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- Pig Floor Signs