Shop All Floor Signs
Pig
Social Distance Floor Sign, PK4
Mfr # GMM21004-BK
Zoro # G0745738
product price: $72.00
/pk 4, $18.00/ea
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Overall Width 2 ft
- Standards ADA Compliant, ANSI B101.1-2009
- Color Black
- Mat Backing Material Proprietary Adhesive Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GMM21004-BK
- Zoro # G0745738
- UPC # 036226045792
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Width | 2 ft |
Mat Width | 24 in |
Cord Length | No Cord |
Mat Length | 17 in |
Size (WxL) | 2 ft x 17 in |
Overall Length | 17 in |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.93 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 9 ft. L x Vinyl, 9/16" Thick (518S0049YB)
- NMC Danger Barricade Tag, Pk25 (RPT172G)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-611 (FS-2014-611)
- MARSH SHIPPING SUPPLY CO Marsh® Manual Stencil Machine For 1/2" Characters (H)
- NMC Exit With Arrow Glow Walk On Floor Sign (GWFS9)
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- PRISTINE PRODUCTS STOP Floor Sign. x 120'' (stSTOP24120)
- Pig Signs