Shop All Floor Signs
Pig
Social Distance Floor Sign, PK10
Mfr # GMM99001-BK
Zoro # G0745774
product price: $90.00
/pk 10, $9.00/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Mat Backing Material Proprietary Adhesive Material
- Cord Length No Cord
- Language English
- Mat Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GMM99001-BK
- Zoro # G0745774
- UPC # 036226045846
- Country of Origin United States
- Category Floor Signs
Dimensions
Cord Length | No Cord |
Overall Width | 9 in |
Mat Width | 9 in |
Mat Length | 9 in |
Overall Length | 9 in |
Size (WxL) | 9 in x 9 in |
Description
Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 0.6 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Hairnet, Light Brown, Universal, PK144 (HN5LBGRA)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373A (D373A)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- RUBBERMAID COMMERCIAL 4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow (FG627777YEL)
- 5S SUPPLIES Electrical Panel Floor Sign 28in Diameter Non Slip Floor Sign (FS-ELECCLR-28)
- NMC Stop Walk On Floor Sign (WFS3)
- SUNBURST SYSTEMS Sign Yard Sale 22 in x 32 in with Bracket (3935)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- Pig Signs